Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Direct
- Cylinder StyleRound Body
- Mounting TypeDirect
- Operating Pressure Range0.7 to 0.05 MPa
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG3
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)