Motion
CDG3BN32-125G

SMC CORP OF AMERICA
CDG3BN32-125G

CDG3BN32-125G
MI ITEM #14437243
MFR #CDG3BN32-125G
Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG3BN32-125G

CDG3BN32-125G
MI ITEM #14437243
MFR #CDG3BN32-125G

Mfr description
CDG3BN32-125G CG3, AIR CYLINDER SHORT TY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    G
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.7 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG3
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)