Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRound Body
- Bracket 1Basic
- Cylinder StyleRound Body
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range0.7 to 0.05 MPa
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG3
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)