Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Body MaterialStainless Steel
- Clean SeriesWashdown Duty
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)