Motion
CDG5BN40TNSR-500-X165US

SMC CORP OF AMERICA
CDG5BN40TNSR-500-X165US

CDG5BN40TNSR-500-X165US
Mi Item #14437261
MFR #CDG5BN40TNSR-500-X165US
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN40TNSR-500-X165US

CDG5BN40TNSR-500-X165US
Mi Item #14437261
MFR #CDG5BN40TNSR-500-X165US

Mfr description
CDG5BN40TNSR-500-X165US CG5, STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.50/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Clean Series
    Food Grade
  • Cylinder Style
    Stainless Steel Round
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)