Motion
CG5XA100TNSR-660-X6011

SMC CORP OF AMERICA
CG5XA100TNSR-660-X6011

CG5XA100TNSR-660-X6011
Mi Item #14437272
MFR #CG5XA100TNSR-660-X6011
Price$1,043.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5XA100TNSR-660-X6011

CG5XA100TNSR-660-X6011
Mi Item #14437272
MFR #CG5XA100TNSR-660-X6011

Mfr description
CG5XA100TNSR-660-X6011 CG5, STAINLESS ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.70/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Bracket 1
    Trunnion
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Stainless Steel Round
  • Mounting Type
    Trunnion
  • Product Type
    Round Body Repairable Air Cylinders
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)