Motion
CDG5BA25SR-225

SMC CORP OF AMERICA
CDG5BA25SR-225

CDG5BA25SR-225
Mi Item #14437274
MFR #CDG5BA25SR-225
Price$127.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA25SR-225

CDG5BA25SR-225
Mi Item #14437274
MFR #CDG5BA25SR-225

Mfr description
CDG5BA25SR-225 CG5, STAINLESS STEEL CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Stainless Steel Body
  • Body Type
    Round Body
  • Clean Series
    Washdown Duty
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    SR-225
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Stainless Steel, Water Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Seal Kit
    CG5A25SR-PS
  • Series
    CG5
  • Special Applications
    Food Grade | Corrosion Resistant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)