Motion
CDG5BA40TFSV-80

SMC CORP OF AMERICA
CDG5BA40TFSV-80

CDG5BA40TFSV-80
Mi Item #14437278
MFR #CDG5BA40TFSV-80
Price$176.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA40TFSV-80

CDG5BA40TFSV-80
Mi Item #14437278
MFR #CDG5BA40TFSV-80

Mfr description
CDG5BA40TFSV-80 CG5, STAINLESS STEEL CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Stainless Steel Round
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Special Applications
    Corrosion Resistant
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)