Motion
CDG5WBN50SV-50

SMC CORP OF AMERICA
CDG5WBN50SV-50

CDG5WBN50SV-50
Mi Item #14437283
MFR #CDG5WBN50SV-50
Price$236.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5WBN50SV-50

CDG5WBN50SV-50
Mi Item #14437283
MFR #CDG5WBN50SV-50

Mfr description
CDG5WBN50SV-50 CG5, STAINLESS STEEL CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.35/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    SV
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Built-In Magnet, Fluororubber Seals
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)