Motion
CDG5LN50TNSR-100-X6011

SMC CORP OF AMERICA
CDG5LN50TNSR-100-X6011

CDG5LN50TNSR-100-X6011
Mi Item #14437293
MFR #CDG5LN50TNSR-100-X6011
Price$290.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5LN50TNSR-100-X6011

CDG5LN50TNSR-100-X6011
Mi Item #14437293
MFR #CDG5LN50TNSR-100-X6011

Mfr description
CDG5LN50TNSR-100-X6011 CG5, STAINLESS ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.55/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    NFPA Interchangeable
  • Bracket 1
    End Angle
  • Clean Series
    Yes
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    NFPA Interchangeable
  • Cylinder Suffix
    -X6011
  • Cylinder Type
    NFPA
  • Magnet
    With Magnet
  • Mounting Type
    End Angle
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Magnetic Piston, Nbr Seals, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Food Processing | Medical Products
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)