Motion
CDG5EA63TNSR-400-X165US

SMC CORP OF AMERICA
CDG5EA63TNSR-400-X165US

CDG5EA63TNSR-400-X165US
MI ITEM #14437294
MFR #CDG5EA63TNSR-400-X165US
Price$407.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EA63TNSR-400-X165US

CDG5EA63TNSR-400-X165US
MI ITEM #14437294
MFR #CDG5EA63TNSR-400-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.00/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Rod Size / Thread
    Inch Rod Thread

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    Food Grade
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    X165US
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Integral Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Air Cushion, Inch Rod Thread, Integral Clevis Mounting, Magnetic Piston, Nbr Seals
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Inch Rod Thread
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel

Overview

Mfr description
CDG5EA63TNSR-400-X165US CG5, STAINLESS S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought