Motion
CDG5EN50TNSR-1000-G5BAL

SMC CORP OF AMERICA
CDG5EN50TNSR-1000-G5BAL

CDG5EN50TNSR-1000-G5BAL
Mi Item #14437297
MFR #CDG5EN50TNSR-1000-G5BAL
Price$751.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN50TNSR-1000-G5BAL

CDG5EN50TNSR-1000-G5BAL
Mi Item #14437297
MFR #CDG5EN50TNSR-1000-G5BAL

Mfr description
CDG5EN50TNSR-1000-G5BAL CG5, STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.45/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non-lube Rubber Bumper
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    Food Grade
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    G5BAL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Integral Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    2 Wire Auto Switch, D (Built-In) Magnet, G5Ba-Solid State, Integral Clevis Mounting, L (3M) Lead Wire, Nbr Seal Material, Non-Lube Rubber Bumper Style, Water Resist.
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown | Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)