Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Body MaterialStainless Steel
- Body OptionRound Body
- Bracket 1Basic
- Clean SeriesWashdown Duty
- Cylinder StyleStainless Steel Round
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
- Special ApplicationsFood Grade | Corrosion Resistant
- TypeStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)