Motion
CDG5GA100TNSR-225-X6011

SMC CORP OF AMERICA
CDG5GA100TNSR-225-X6011

CDG5GA100TNSR-225-X6011
MI ITEM #14437314
MFR #CDG5GA100TNSR-225-X6011
Price$688.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5GA100TNSR-225-X6011

CDG5GA100TNSR-225-X6011
MI ITEM #14437314
MFR #CDG5GA100TNSR-225-X6011

Mfr description
CDG5GA100TNSR-225-X6011 CG5, STAINLESS S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.90/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Body Material
    Stainless Steel
  • Clean Series
    Washdown Duty
  • Cylinder Suffix
    X6011
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
  • Special Applications
    Food Grade | Corrosion Resistant
  • Type
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)