Motion
CDG5EN50TFSR-300

SMC CORP OF AMERICA
CDG5EN50TFSR-300

CDG5EN50TFSR-300
Mi Item #14437324
MFR #CDG5EN50TFSR-300
Price$294.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5EN50TFSR-300

CDG5EN50TFSR-300
Mi Item #14437324
MFR #CDG5EN50TFSR-300

Mfr description
CDG5EN50TFSR-300 CG5, STAINLESS STEEL CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.75/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    All Stainless Steel External Parts
  • Body Type
    Round Body
  • Bracket 1
    Integral Clevis
  • Clean Series
    Yes
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TFSR-300
  • Magnet
    With Magnet
  • Mounting Type
    Integral Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Built-In Magnet, Food Grade Grease, Nbr Seals
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    TF
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)