Motion
CDG5BA50TNSR-75-G5BASDPC

SMC CORP OF AMERICA
CDG5BA50TNSR-75-G5BASDPC

CDG5BA50TNSR-75-G5BASDPC
Mi Item #14437330
MFR #CDG5BA50TNSR-75-G5BASDPC
Price$325.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BA50TNSR-75-G5BASDPC

CDG5BA50TNSR-75-G5BASDPC
Mi Item #14437330
MFR #CDG5BA50TNSR-75-G5BASDPC

Mfr description
CDG5BA50TNSR-75-G5BASDPC CG5, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.05/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Cushion Type
    Non-lube Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    G5BASDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Air Cushion, M12-4 Pin Connector, Magnetic Piston, Water Resistant Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5-S
  • Special Applications
    Washdown
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)