Motion
CKG1A40-100YAZ-P-XC88

SMC CORP OF AMERICA
CKG1A40-100YAZ-P-XC88

CKG1A40-100YAZ-P-XC88
MI ITEM #14437350
MFR #CKG1A40-100YAZ-P-XC88
Price$204.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A40-100YAZ-P-XC88

CKG1A40-100YAZ-P-XC88
MI ITEM #14437350
MFR #CKG1A40-100YAZ-P-XC88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.69/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    XC88
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1
  • Type
    Clamp

Overview

Mfr description
CKG1A40-100YAZ-P-XC88 CLAMP CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought