Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Adjuster OptionBuilt-In Speed Controller
- Auto-SwitchYes
- Bracket 1Clevis
- Cushion TypeBuilt-in Speed Controller
- Cylinder StyleClamp
- Mounting TypeClevis
- Product TypeStraight-Line Clamp Air Cylinders
- TypeClamp
Overview
Mfr description
CK1B50TN-50YAZ CLAMP CYLINDER