Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- Cylinder StyleClamp
- Cylinder SuffixP
- Operating Pressure Range1 to 0.05 MPa
- Options IncludedBuilt-In Speed Controller, Heavy Duty Coil Scraper
- Port GenderFemale
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCK1
- Special ApplicationsClamping
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)