Motion
CKG1A50TN-50YZ-P4DWSE

SMC CORP OF AMERICA
CKG1A50TN-50YZ-P4DWSE

CKG1A50TN-50YZ-P4DWSE
Mi Item #14437365
MFR #CKG1A50TN-50YZ-P4DWSE
Price$369.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50TN-50YZ-P4DWSE

CKG1A50TN-50YZ-P4DWSE
Mi Item #14437365
MFR #CKG1A50TN-50YZ-P4DWSE

Mfr description
CKG1A50TN-50YZ-P4DWSE CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.66/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Clevis
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)