Motion
CLK2GA50-100YA-B-M9BAL

SMC CORP OF AMERICA
CLK2GA50-100YA-B-M9BAL

CLK2GA50-100YA-B-M9BAL
Mi Item #14437366
MFR #CLK2GA50-100YA-B-M9BAL
Price$570.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-100YA-B-M9BAL

CLK2GA50-100YA-B-M9BAL
Mi Item #14437366
MFR #CLK2GA50-100YA-B-M9BAL

Mfr description
CLK2GA50-100YA-B-M9BAL CLAMP CYLINDER WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.43/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m
  • Overall Width
    0.6500 in, 16.50 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Limit Switch Mounting Base
  • Body Type
    Clamp
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    YA-B-M9BAL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, Double Knuckle Joint, Limit Switch Mounting Base
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLK2
  • Special Applications
    Position Holding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)