Motion
CLK2GA40-50YA-B3-P3DWASE

SMC CORP OF AMERICA
CLK2GA40-50YA-B3-P3DWASE

CLK2GA40-50YA-B3-P3DWASE
Mi Item #14437370
MFR #CLK2GA40-50YA-B3-P3DWASE
Price$582.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA40-50YA-B3-P3DWASE

CLK2GA40-50YA-B3-P3DWASE
Mi Item #14437370
MFR #CLK2GA40-50YA-B3-P3DWASE

Mfr description
CLK2GA40-50YA-B3-P3DWASE CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.24/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)