Motion
CLK2GA63-100Y-F-M9BAL-C

SMC CORP OF AMERICA
CLK2GA63-100Y-F-M9BAL-C

CLK2GA63-100Y-F-M9BAL-C
MI ITEM #14437372
MFR #CLK2GA63-100Y-F-M9BAL-C
Price$746.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA63-100Y-F-M9BAL-C

CLK2GA63-100Y-F-M9BAL-C
MI ITEM #14437372
MFR #CLK2GA63-100Y-F-M9BAL-C

Mfr description
CLK2GA63-100Y-F-M9BAL-C CLAMP CYLINDER W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.53/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Cushion Type
    No Cushion
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)