Motion
CLK2GA63-75Y-F-M9BAL-P

SMC CORP OF AMERICA
CLK2GA63-75Y-F-M9BAL-P

CLK2GA63-75Y-F-M9BAL-P
Mi Item #14437373
MFR #CLK2GA63-75Y-F-M9BAL-P
Price$751.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA63-75Y-F-M9BAL-P

CLK2GA63-75Y-F-M9BAL-P
Mi Item #14437373
MFR #CLK2GA63-75Y-F-M9BAL-P

Mfr description
CLK2GA63-75Y-F-M9BAL-P CLAMP CYLINDER WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.62/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Clamp
  • Bracket 1
    Rod/Band
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    A63-75Y-F-M9BAL-P
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Rod/Band
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Double Knuckle Joint, Solid State Auto Switch, Switch Mounting Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Seal Kit
    CKG-32
  • Series
    CLK2
  • Special Applications
    Water Resist
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)