Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleClamp Cylinder with Lock
- Lock Starting Pressure0.05 MPa
- Lock TypeCompact Lock Mechanism
- Locking PositionAny Position
- Mounting TypeBasic
- Operating Pressure Range1 to 0.2 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCLK2
- TypeClamp Cylinder