Motion
CLK2GB63TN-100YA-B-P

SMC CORP OF AMERICA
CLK2GB63TN-100YA-B-P

CLK2GB63TN-100YA-B-P
Mi Item #14437378
MFR #CLK2GB63TN-100YA-B-P
Price$604.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB63TN-100YA-B-P

CLK2GB63TN-100YA-B-P
Mi Item #14437378
MFR #CLK2GB63TN-100YA-B-P

Mfr description
CLK2GB63TN-100YA-B-P CLAMP CYLINDER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.48/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Clamp
  • Bracket 1
    Rod/Band
  • Cylinder Style
    Clamp
  • Cylinder Suffix
    YA-B-P
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Rod/Band
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Limit Switch Mounting Base, Switch Mounting Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Seal Kit
    CKG-32
  • Series
    CLK2
  • Special Applications
    Position Holding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)