Motion
CLK2GA50-75YA-F-P3DWASCS

SMC CORP OF AMERICA
CLK2GA50-75YA-F-P3DWASCS

CLK2GA50-75YA-F-P3DWASCS
Mi Item #14437385
MFR #CLK2GA50-75YA-F-P3DWASCS
Price$586.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GA50-75YA-F-P3DWASCS

CLK2GA50-75YA-F-P3DWASCS
Mi Item #14437385
MFR #CLK2GA50-75YA-F-P3DWASCS

Mfr description
CLK2GA50-75YA-F-P3DWASCS CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.36/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)