Motion
CLSTF140TN-250-D

SMC CORP OF AMERICA
CLSTF140TN-250-D

CLSTF140TN-250-D
MI ITEM #14437396
MFR #CLSTF140TN-250-D
Price$2,127.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSTF140TN-250-D

CLSTF140TN-250-D
MI ITEM #14437396
MFR #CLSTF140TN-250-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,127.30/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Adjustable Air
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLS
  • Special Applications
    Position Holding
  • Type
    Locking Cylinder

Overview

Mfr description
CLSTF140TN-250-D CLS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought