Motion
CLSL250TN-100-DM9NL

SMC CORP OF AMERICA
CLSL250TN-100-DM9NL

CLSL250TN-100-DM9NL
Mi Item #14437398
MFR #CLSL250TN-100-DM9NL
Price$5,751.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSL250TN-100-DM9NL

CLSL250TN-100-DM9NL
Mi Item #14437398
MFR #CLSL250TN-100-DM9NL

Mfr description
CLSL250TN-100-DM9NL CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,751.91/each

Specifications

Dimensions

  • Bore Diameter  
    9.8430 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-100-DM9NL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Foot
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends, Lock Unit Switch
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Emergency Stop | Drop Prevention
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)