Motion
CDLSF125TN-100N-M9BWZ

SMC CORP OF AMERICA
CDLSF125TN-100N-M9BWZ

CDLSF125TN-100N-M9BWZ
Mi Item #14437399
MFR #CDLSF125TN-100N-M9BWZ
Price$1,797.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF125TN-100N-M9BWZ

CDLSF125TN-100N-M9BWZ
Mi Item #14437399
MFR #CDLSF125TN-100N-M9BWZ

Mfr description
CDLSF125TN-100N-M9BWZ CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,797.70/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Locking Cylinder
  • Body Type
    Large Bore Locking Actuator
  • Bracket 1
    Front Flange
  • Cushion Type
    No Cushion
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    F125TN-100N-M9BWZ
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    5M Lead Wire, No Lock Unit Switch, No Switch, Tn (Npt) Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Intermediate and emergency stop and drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)