Specifications
Dimensions
- Bore Diameter180 mm
Details
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Operating Pressure Range0.97 to 0.08 MPa
- Product TypeLocking Air Cylinders
- SeriesCLSG1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)