Motion
CDLSF200-150-D

SMC CORP OF AMERICA
CDLSF200-150-D

CDLSF200-150-D
MI ITEM #14437409
MFR #CDLSF200-150-D
Price$3,624.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF200-150-D

CDLSF200-150-D
MI ITEM #14437409
MFR #CDLSF200-150-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,624.73/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in
  • Overall Height
    7.8740 in, 200 mm
  • Overall Width
    7.8740 in, 200 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Locking Cylinder

Overview

Mfr description
CDLSF200-150-D CLS CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought