Specifications
Dimensions
- Bore Diameter7.8740 in
Details
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- Mounting TypeTie-Rod
- Operating Pressure Range0.97 to 0.08 MPa
- Product TypeLocking Air Cylinders
- SeriesCLS
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)