Motion
CLSB200-1200-DM9PL

SMC CORP OF AMERICA
CLSB200-1200-DM9PL

CLSB200-1200-DM9PL
Mi Item #14437418
MFR #CLSB200-1200-DM9PL
Price$5,281.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSB200-1200-DM9PL

CLSB200-1200-DM9PL
Mi Item #14437418
MFR #CLSB200-1200-DM9PL

Mfr description
CLSB200-1200-DM9PL CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,281.41/each

Specifications

Dimensions

  • Bore Diameter  
    7.8740 in
  • Lead Wire Length
    3 m
  • Overall Width
    7.8740 in, 200 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Cushion at Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Magnetic Piston
  • Bracket 1
    Standard
  • Cushion Type
    Cushion at Both Ends
  • Cylinder Style
    Large Bore Locking Actuator
  • Cylinder Suffix
    DM9PL
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Standard
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends, Lock Unit Built-In Magnet, Lock Unit Switch Type M9Pl
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Drop prevention
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)