Motion
CDLSF140-650-D

SMC CORP OF AMERICA
CDLSF140-650-D

CDLSF140-650-D
MI ITEM #14437422
MFR #CDLSF140-650-D
Price$2,316.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSF140-650-D

CDLSF140-650-D
MI ITEM #14437422
MFR #CDLSF140-650-D

Mfr description
CDLSF140-650-D CLS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,316.56/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)