Motion
CDNGBA32-200-D-M9BWL3-C

SMC CORP OF AMERICA
CDNGBA32-200-D-M9BWL3-C

CDNGBA32-200-D-M9BWL3-C
Mi Item #14437427
MFR #CDNGBA32-200-D-M9BWL3-C
Price$574.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBA32-200-D-M9BWL3-C

CDNGBA32-200-D-M9BWL3-C
Mi Item #14437427
MFR #CDNGBA32-200-D-M9BWL3-C

Mfr description
CDNGBA32-200-D-M9BWL3-C CNG, CYLINDER WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.61/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Auto Switch Mounting Bracket
  • Cushion Type
    Non-lube Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    -D-M9BWL3-C
  • Lock Type
    Cylinder With Lock
  • Magnet
    Built-in
  • Mounting Type
    Basic
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Auto Switch Mounting Bracket, Built-In Magnet, Non-Lube Air Cushion
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Cylinder with lock
  • Series
    CNG
  • Special Applications
    Cylinder with lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)