Motion
JCQ63-15-L
JCQ63-15-L
MI ITEM #14437441
MFR #JCQ63-15-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JCQ63-15-L
MI ITEM #14437441
MFR #JCQ63-15-L

Mfr description
JCQ63-15-L COMPACT CYL, DBL ACTING, SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Lock Type
    No Lock
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Foot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JCQ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)