Motion
JCDQ63TF-20
JCDQ63TF-20
Mi Item #14437444
MFR #JCDQ63TF-20
Price$222.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JCDQ63TF-20
Mi Item #14437444
MFR #JCDQ63TF-20

Mfr description
JCDQ63TF-20 COMPACT CYL, DBL ACTING, SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.20/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-20
  • Magnet
    Built-in Magnet
  • Mounting Type
    Standard
  • Options Included
    Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JCQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)