Motion
JCQ40-15
JCQ40-15
Mi Item #14437445
MFR #JCQ40-15
Price$128.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JCQ40-15
Mi Item #14437445
MFR #JCQ40-15

Mfr description
JCQ40-15 COMPACT CYL, DBL ACTING, SGL RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Mounting Type
    Standard
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    JCQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)