Motion
CDQ2WA12-15DZ-M9PVMS

SMC CORP OF AMERICA
CDQ2WA12-15DZ-M9PVMS

CDQ2WA12-15DZ-M9PVMS
MI ITEM #14437461
MFR #CDQ2WA12-15DZ-M9PVMS
Price$87.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WA12-15DZ-M9PVMS

CDQ2WA12-15DZ-M9PVMS
MI ITEM #14437461
MFR #CDQ2WA12-15DZ-M9PVMS

Mfr description
CDQ2WA12-15DZ-M9PVMS COMPACT CYLINDER, C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9PVMS
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch Mounting Grooves, Auto Switch, Lead Wire M (1M), Magnet, Number S (1 Pc.)
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)