Motion
CDQ2L32-100DZ-F79L

SMC CORP OF AMERICA
CDQ2L32-100DZ-F79L

CDQ2L32-100DZ-F79L
MI ITEM #14437471
MFR #CDQ2L32-100DZ-F79L
Price$174.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L32-100DZ-F79L

CDQ2L32-100DZ-F79L
MI ITEM #14437471
MFR #CDQ2L32-100DZ-F79L

Mfr description
CDQ2L32-100DZ-F79L COMPACT CYLINDER, CQ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.03/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cylinder Style
    Compact
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)