Motion
CDQ2G63TN-125DCMZ

SMC CORP OF AMERICA
CDQ2G63TN-125DCMZ

CDQ2G63TN-125DCMZ
Mi Item #14437475
MFR #CDQ2G63TN-125DCMZ
Price$135.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2G63TN-125DCMZ

CDQ2G63TN-125DCMZ
Mi Item #14437475
MFR #CDQ2G63TN-125DCMZ

Mfr description
CDQ2G63TN-125DCMZ COMPACT CYLINDER, CQ2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.70/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Rod Size / Thread
    M (Rod End Male Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Mounting Type
    Rear Flange
  • Options Included
    D (Built-In Magnet), M (Rod End Male Thread)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)