Motion
CDQ2LH63-75DZ-M9BZ3

SMC CORP OF AMERICA
CDQ2LH63-75DZ-M9BZ3

CDQ2LH63-75DZ-M9BZ3
Mi Item #14437477
MFR #CDQ2LH63-75DZ-M9BZ3
Price$285.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2LH63-75DZ-M9BZ3

CDQ2LH63-75DZ-M9BZ3
Mi Item #14437477
MFR #CDQ2LH63-75DZ-M9BZ3

Mfr description
CDQ2LH63-75DZ-M9BZ3 COMPACT CYLINDER, CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.70/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    Auto Switch Mounting Grooves, Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)