Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Bracket 1Through Hole
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)