Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Standard
- Compact Cylinder TypeCQ2
- Cushion TypeRubber Bumper
- Cylinder StyleCompact
- Cylinder SuffixDCZ-E
- Mounting TypeStandard
- Options IncludedAuto Switch Mounting Grooves, Rod End Bracket, Rubber Bumper
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- Rod End BracketSimple Joint B Type + Joint
- Rod TypeSingle Rod
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)