Motion
CDQ2B40-15DZ-A93L-XC9

SMC CORP OF AMERICA
CDQ2B40-15DZ-A93L-XC9

CDQ2B40-15DZ-A93L-XC9
MI ITEM #14437489
MFR #CDQ2B40-15DZ-A93L-XC9
Price$152.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B40-15DZ-A93L-XC9

CDQ2B40-15DZ-A93L-XC9
MI ITEM #14437489
MFR #CDQ2B40-15DZ-A93L-XC9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Retract
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC9
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Adjustable Retraction Type, Built-In Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Suffix For Stroke
    XC9
  • Type
    Compact

Overview

Mfr description
CDQ2B40-15DZ-A93L-XC9 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought