Motion
CDQ2B80TN-10DFZ

SMC CORP OF AMERICA
CDQ2B80TN-10DFZ

CDQ2B80TN-10DFZ
MI ITEM #14437505
MFR #CDQ2B80TN-10DFZ
Price$117.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B80TN-10DFZ

CDQ2B80TN-10DFZ
MI ITEM #14437505
MFR #CDQ2B80TN-10DFZ

Mfr description
CDQ2B80TN-10DFZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.29/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Standard
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-10DFZ
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Standard
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), F (Rear Boss Mount), Tn (Npt 32-100 Bore), Z (Auto Switch Mounting Grooves)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)