Motion
CDQ2A100TN-125DCZ-M9PVZS

SMC CORP OF AMERICA
CDQ2A100TN-125DCZ-M9PVZS

CDQ2A100TN-125DCZ-M9PVZS
Mi Item #14437506
MFR #CDQ2A100TN-125DCZ-M9PVZS
Price$250.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A100TN-125DCZ-M9PVZS

CDQ2A100TN-125DCZ-M9PVZS
Mi Item #14437506
MFR #CDQ2A100TN-125DCZ-M9PVZS

Mfr description
CDQ2A100TN-125DCZ-M9PVZS COMPACT CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.76/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Standard (Rod End Female Thread)

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-125DCZ-M9PVZS
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Standard (Rod End Female Thread)
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Suffix For Stroke
    DC
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)