Motion
CDQ2WB125TN-150DCZ

SMC CORP OF AMERICA
CDQ2WB125TN-150DCZ

CDQ2WB125TN-150DCZ
MI ITEM #14437517
MFR #CDQ2WB125TN-150DCZ
Price$401.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB125TN-150DCZ

CDQ2WB125TN-150DCZ
MI ITEM #14437517
MFR #CDQ2WB125TN-150DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.14/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-150DCZ
  • Magnet
    Built-in
  • Mounting Type
    Compact
  • Options Included
    Auto Switch, Body Option, Magnet, No Switch, Port Thread Type, Standard (Rod End Female Thread), Tn (Npt)
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CQ2
  • Type
    Compact

Overview

Mfr description
CDQ2WB125TN-150DCZ COMPACT CYLINDER, CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought