Motion
CDQ2B25-30DMZ-XC4

SMC CORP OF AMERICA
CDQ2B25-30DMZ-XC4

CDQ2B25-30DMZ-XC4
Mi Item #14437529
MFR #CDQ2B25-30DMZ-XC4
Price$74.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25-30DMZ-XC4

CDQ2B25-30DMZ-XC4
Mi Item #14437529
MFR #CDQ2B25-30DMZ-XC4

Mfr description
CDQ2B25-30DMZ-XC4 COMPACT CYLINDER, CQ2-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    CQ2
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC4
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Options Included
    2 Surfaces, 32 To 100, 4 Surfaces), B (Through-Hole, D (Built-In Magnet), M (Rod End Male Thread), Standard), Xc4 (Heavy Duty Scraper), Z (12 To 25
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Special Applications
    Dusty environments
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)